£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
SuperGrip™ Anti-Slip topcoat sprays work fast to make any surface non-skid. Ideal for pedestrian traffic on stairs, doorways, walkways and more to prevent slips and falls. Can be applied on metal, concrete, ceramic and wood surfaces or properly prepared painted substrates.
Features and Benefits
• Adheres to metal, wood, concrete and tile floors
• Ideal for tools and handles providing extra grip
• Very quick drying allowing pedestrian traffic to flow after application
Notes
Not for use in wet areas such as bathrooms or on surfaces which are in regular contact with water.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Yellow |
Container Type | Aerosol |
Coverage per Container | 2.5m² |
ECLASS Code | 22170102 |
For Use On | Concrete Metal Wood |
MFR Part No. | 2444 |
Product Type | Paint |
Series | SuperGrip™ |
Size | 500ml |
Supplier Colour | Safety Yellow |
UNSPSC Code | 31211507 |