£10.99
Ex VAT
£13.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
New Easy-Spray Technology - provides added control to make spray painting easier, faster and cleaner than ever before. New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Twist and lock mechanism means there is no separate top to remove or replace after use. Cap and button design shields the finger from paint for a cleaner spray-painting process. Fast drying. Covers and seals unsightly stains and water spots. Spray Anyway customised valve allows paint to flow in any direction without clogging. Prevents water, smoke, mildew or rust stains from bleeding through. Stain Sealer is ideal as a spot primer for covering and sealing interior surfaces before repainting with interior wall or ceiling paints.
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | White |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 5055018109462 |
ECLASS Code | 22170102 |
For Use On | Masonry |
MFR Part No. | 26010 |
Product Type | Primer Protector |
Series | TWIST & SPRAY |
Size | 400ml |
UNSPSC Code | 31211507 |