£10.99
Ex VAT
£13.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
New Easy-Spray Technology - provides added control to make spray painting easier, faster and cleaner than ever before. Bring your BBQ back to life. Provides protection against the elements. Preserves the life of metal. Durable and abrasion resistant. New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Twist and lock mechanism means there is no separate top to remove or replace after use. Cap and button design shields the finger from paint for a cleaner spray-painting process. BBQ spray paint offers a beautiful satin sheen that is exceptionally durable, and provides resistance against fading due to wind, sun and rain. Thoroughly dry after curing. To cure: After painting, allow to dry one hour then cure by ring up the equipment for a full hour at high heat. Curing must be done within eight hours of application.
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Black |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 5055018109479 |
ECLASS Code | 22170102 |
For Use On | Metal |
MFR Part No. | 26020 |
Product Type | Paint Protector |
Series | Twist & Spray |
Size | 400ml |
Supplier Colour | Bar-B-Q Black |
UNSPSC Code | 31211507 |