£10.99
Ex VAT
£13.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
New Easy-Spray Technology - provides added control to make spray painting easier, faster and cleaner than ever before. New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Twist and lock mechanism means there is no separate top to remove or replace after use. Cap and button design shields the finger from paint for a cleaner spray-painting process. Attractive low sheen finish. Provides protection against the elements. Preserves the life of metal. Durable and abrasion resistant. A beautiful satin sheen that is exceptionally durable, and provides resistance against fading. To cure: After painting, allow to dry one hour then cure by firing up the equipment for a full hour at high heat. Curing must be done within eight hours of application.
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Black |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 5055018109486 |
ECLASS Code | 22170102 |
For Use On | Metal |
MFR Part No. | 26030 |
Product Type | Paint Protector |
Series | Twist & Spray |
Size | 400ml |
Supplier Colour | Wood Stove |
UNSPSC Code | 31211507 |