£6.79
Ex VAT
£8.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
New Easy-Spray Technology - provides added control to make spray painting easier, faster and cleaner than ever before. New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Twist and lock mechanism means there is no separate top to remove or replace after use. Cap and button design shields the finger from paint for a cleaner spray-painting process. Quick and easy to use. Non yellowing formula. Resists heat up to 100ºC. Available in gloss and satin finishes. This product is specially formulated to make painting radiators quick and easy. The finish obtained is both durable and professional. There are no brushes to clean and you will not be left with brush marks on your radiator.
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | White |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 5055018109516 |
ECLASS Code | 22170102 |
For Use On | Metal |
MFR Part No. | 26102 |
Product Type | Paint |
Series | Twist & Spray |
Size | 400ml |
Supplier Colour | Satin White |
UNSPSC Code | 31211507 |