£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Rust-Oleum 3380 CombiPrimer is a high quality anti-rust primer from the Rust-Oleum CombiColor range. Ensuring a long anti-rust protection on new or rusted steel surfaces and provides and enhances protection against corrosion. Its fast drying formula is recoatable in as little as 2 hours.
A metal primer and topcoat in it offers premium metal coating for quick and easy maintenance of interior and exterior metal objects. Specially formulated to offer protection that lasts for years.
Features and Benefits
• Offers long lasting protection for years
• Easy to apply via spray can
• Fast drying recoatable after 2 hours
• Ideal for application on new and slightly rusted surfaces
• Lead and chromate free formula
• Available in 400ml and 750ml aerosol cans
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 5m² |
EAN | 8715743013447 |
ECLASS Code | 22170102 |
For Use On | Metal |
MFR Part No. | 3380 |
Product Type | Primer |
Size | 400ml |
UNSPSC Code | 31211507 |