£7.79
Ex VAT
£9.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
5 Variations Available
Product Details
Product Specification
Product Documents
Rich metallic spray paint gives a smooth metal like finish. Suitable for use on almost any surface.
Features and Benefits
• Features a deep rich metallic finish
• Suitable for use on a variety of surfaces
• Idea for indoor and outdoor use
Typical Applications
• Domestic
• Indoor
• Outdoor
Notes
• Size: 400ml aerosol.
Please note, colours are for guidance only.
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Silver |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 0071915006210 |
ECLASS Code | 22170102 |
For Use On | Suitable for Interior and Exterior use |
MFR Part No. | 621 |
Product Type | Metallic Spray |
Series | Metallic |
Size | 400ml |
UNSPSC Code | 31211507 |