£11.49
Ex VAT
£13.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Clear, tough varnish for use on wooden surfaces. Protects against scratches, abrasions and is resistant to water and alcohol.
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Clear |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 0071915005923 |
ECLASS Code | 22170102 |
For Use On | Wood |
MFR Part No. | 592 |
Product Type | Protector |
Series | Projekt Paint™ |
Size | 400ml |
Supplier Colour | Clear Satin |
UNSPSC Code | 31211507 |