£7.55
Ex VAT
£9.06
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
High visibility.
Fast dryiing.
Bright and vivid, give up to four times the visibility of standard paint finishes. Suitable for use on wood, metal, paper and cloth, for easy identification and safety marking.
Ideal for identification and safety as well as decorative and craft projects.
Please note, colours are for guidance only.
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Yellow |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
EAN | 0071915006555 |
ECLASS Code | 22170102 |
For Use On | Fabric Metal Wood |
MFR Part No. | 655 |
Product Type | Paint |
Size | 400ml |
Supplier Colour | Flourescent Yellow |
UNSPSC Code | 31211507 |