£21.49
Ex VAT
£25.79
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
The range of CombiColor® Metal Paints from Rust-Oleum is ideal for painting metal surfaces acting both as a primer and as a topcoat. Its excellent rust-inhibiting properties allows it to be applied to both rusted and clean metal surfaces.
Its high coverage (10.5m2 per ltr.) and fast drying time in low temperatures makes it ideal for covering large industrial structures, providing a crisp finish whilst offering excellent protection from corrosion.
Features and Benefits
• 2 in 1 primer and topcoat for easy and convenient application
• Excellent rust inhibition can be applied directly to rust and bare metal
• Sag resistant with smooth application and finish (no brush strokes)
• Quick drying even in low temperatures (Useable down to 5°C)
• Lead and chromate-free formula prevents the release of harmful fumes
Typical Applications
• Metalwork
• Metal protection
• Industrial
Warning
• Flammable - Contains solvents
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Blue |
Container Type | Tin |
Coverage per Container | 8m² |
Drying Time | Recoat dry 16hrs (20°C) 24hrs (10°C) 8hrs (30°C) Touch dry 2hrs (20°C) 3hrs 10°C) 1 ½ hrs (30°C) |
EAN | 8715743012228 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Metal Wood |
MFR Part No. | 7323.0.75 |
Product Type | Paint Primer |
RAL Colour | RAL5012 |
Series | CombiColor® |
Size | 750ml |
Supplier Colour | Light Blue |
UNSPSC Code | 31211507 |