noscriptRust-oleum 7326MS CombiColor® Gloss Blue Multi-Surface Paint - 2.5ltr 7326MS.2.5 | Cromwell Tools

Rust-oleum

7326MS CombiColor® Gloss Blue Multi-Surface Paint - 2.5ltr

SKU:

RUS7757326T

MPN:

7326MS.2.5

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (9)

    Product Details

    The range of CombiColor® Multi-Surface Paints from Rust-Oleum is the ideal 2 in 1 product for painting a varying array of surfaces including metal, wood, and plastics. Acting both as a primer and as a topcoat its convenient and quick drying properties make it ideal for indoor and outdoor use.


    Features and Benefits
    • 2 in 1 primer and topcoat for easy and convenient application
    • Can be applied directly to metals, wood, and plastics
    • Perfect for both interiors and exteriors
    • Quick drying formula allows for quick and easy recoating
    • Lead and chromate-free formula prevents the release of harmful fumes


    Typical Applications
    • Metalwork
    • woodwork
    • Plastics
    • Interior
    • Exterior
    • Industrial


    Warning
    • Flammable - Contains solvents


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    Blue

    Container Type

    Tin

    Coverage per Container

    22.5

    Drying Time

    Recoat dry 16 hrs (20°C) 24 hrs (10°C) 8 hrs (30°C) Touch dry 4 hrs (20°C) 6 hrs (10°C) 2 hrs (30°C)

    EAN

    5413436006181

    ECLASS Code

    22170102

    Finish

    Gloss

    For Use On

    Masonry Metal Plastic Wood

    MFR Part No.

    7326MS.2.5

    Product Type

    Paint Primer

    RAL Colour

    RAL5010

    Series

    CombiColor®

    Size

    2.5ltr

    Supplier Colour

    Gentian Blue

    UNSPSC Code

    31211507