£11.79
Ex VAT
£14.15
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
The range of CombiColor® Multi-Surface Paints from Rust-Oleum is the ideal 2 in 1 product for painting a varying array of surfaces including metal, wood, and plastics. Acting both as a primer and as a topcoat its convenient and quick drying properties make it ideal for indoor and outdoor use.
Features and Benefits
• 2 in 1 primer and topcoat for easy and convenient application
• Can be applied directly to metals, wood, and plastics
• Perfect for both interiors and exteriors
• Quick drying formula allows for quick and easy recoating
• Lead and chromate-free formula prevents the release of harmful fumes
Typical Applications
• Metalwork
• woodwork
• Plastics
• Interior
• Exterior
• Industrial
Warning
• Flammable - Contains solvents
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Blue |
Container Type | Tin |
Coverage per Container | 6.75m² |
Drying Time | Recoat dry 16 hrs (20°C) 24 hrs (10°C) 8 hrs (30°C) Touch dry 4 hrs (20°C) 6 hrs (10°C) 2 hrs (30°C) |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Masonry Metal Plastic Wood |
MFR Part No. | 7326MS.0.75 |
Product Type | Paint Primer |
RAL Colour | RAL5010 |
Series | CombiColor® |
Size | 750ml |
Supplier Colour | Gentian Blue |
UNSPSC Code | 31211507 |