£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Everbuild's 907 range of solar reflective paints is a breakthrough solution in mitigating heat absorption for metal walls and roofs, effectively combating degradation caused by prolonged UV exposure. This thin bituminous-based aluminum protective paint offers an easy brushing consistency for seamless application. Its rapid drying feature ensures a quick transformation to a silvery finish, enhancing the surface with excellent reflective properties. Choose Everbuild 907 for an efficient and user-friendly way to protect your metal structures, ensuring durability and maintaining a cool, reflective surface over time.
Features and Benefits
• Effectively reduces heat absorption in metal structures exposed to direct UV
• Helps to improve the lifespan of the metal from degradation caused by UV
• Dries within 1 hour (at normal temperatures) for quick and long lasting protection
• Easy brushable application for added convenience
• Dries to a silvery finish for excellent reflective properties
Typical Applications
• Metal roofing
• External metal structures
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Silver |
Container Type | Tin |
Coverage per Container | 20-30m² |
Drying Time | 1 hr |
EAN | 5029347009755 |
ECLASS Code | 22170102 |
Finish | Metallic |
For Use On | Metal |
MFR Part No. | 90705 |
Product Type | Paint |
RAL Colour | 907 |
Series | 907 Solar Reflective |
Size | 5ltr |
Supplier Colour | Silver Finish |
UNSPSC Code | 31211507 |