Ambersil

Acrylic Aerosol Spray Paint, 400ml

3 Variations

An easy-to-apply vibrant acrylic paint that is ideal for the repair and touch-up of painted surfaces. Its high-performance acrylic resin bonded formula is resistant to UV damage offering a listing finish on a variety of surfaces.

Features and Benefits
• Versatile with excellent adhesion to all surface types
• Based on a tenacious resin bonding system, the paint combines excellent coverage with a hard wearing tough finish
• RAL matched for accurate colour matches
• Fast drying speed with surfaces feeling touch dry in <5 minutes
• Once cured (24-hours) the paints have a high UV resistance
• Provides excellent flexibility once cured

Typical Applications
• Cosmetic repair
• Anti-corrosion treatments
• Pipeline identification
• Metal
• Wood
• Glass
• Paintable plastics
• Concrete
• Stone

Standards
• ISO 14001
• ISO 9001