£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
An easy-to-apply vibrant acrylic paint that is ideal for the repair and touch-up of painted surfaces.
Features and Benefits:
•Versatile with excellent adhesion to all surface types
•Based on a tenacious resin bonding system, the paint combines excellent coverage with a hard wearing tough finish
•RAL matched for accurate colour matches
•Fast drying speed with surfaces feeling touch dry in <5 minutes
•Once cured (24-hours) the paints have a high UV resistance
Typical Applications:
•Cosmetic repair
•Anti-corrosion treatments
•Pipeline identification
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Grey |
Container Type | Aerosol |
Drying Time | <5 minutes |
EAN | 5017419371763 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Glass Masonry Metal Plastic Wood |
MFR Part No. | 20186 |
Product Type | Paint |
RAL Colour | RAL7032 |
Size | 400ml |
Supplier Colour | Pebble Grey |
UNSPSC Code | 31211507 |