£16.49
Ex VAT
£19.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
An aesthetic anti-corrosion paint that is ideal for use on bare clean, non rusted steel and seams. It applies brightly then weathers for 'invisible' repairs to metal surfaces. It can also be applied ans a top-coat for Cold Galvanise paint.
Features and Benefits
• A barrier coating that protects ferrous metals from corrosion
• Perfect for use on bare, clean and non-rusted steel
• Weathers at the same rate, meaning repairs are invisible
• Provides long-lasting corrosion protection and is suitable as a top-coat for Cold Galvanise
Typical Applications
• Hot-Dip galvanizing plants
• Fences and gates
• Home, garden and farm equipment
• Construction equipment
• Structural steel
• Guard rails
• Welding seams
• Pipes and fittings
• Coastal and ship-borne installations
• Repair of LPG storage tanks
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 1.6m² |
Drying Time | Touch dry in 4 hours |
EAN | 5017419371817 |
ECLASS Code | 22170102 |
Finish | Matt |
For Use On | Glass Masonry Metal Plastic Wood |
MFR Part No. | 30292 |
Product Type | Paint |
Series | Bright Cold Galvanize |
Size | 400ml |
Supplier Colour | Bright Cold alvanize |
UNSPSC Code | 31211507 |