noscriptHammerite Direct to Rust Smooth Red Metal Paint - 250ml 5084869 | Cromwell Tools

Hammerite

Direct to Rust Smooth Red Metal Paint - 250ml

SKU:

HAM7212624H

MPN:

5084869

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (25)

    Product Details

    Hammerite® Direct to Rust Smooth Metal paints are designed to give outdoor metal surfaces a long-lasting gloss finish. The paint provides long-lasting corrosion protection for ferrous and non-ferrous metal surfaces alike, and can be applied directly onto rusty metal with no need for a primer or undercoat, as long as the surface is paint-flake and dirt free.


    Features and Benefits
    • Efficient protection for ferrous and non-ferrous metal surfaces
    • Can be applied directly to rusted surfaces (once debris has been removed)
    • Provides a durable and lasting gloss finish with effective corrosion protection
    • Easy application by brush or roller
    • Available in a range of colours and volumes


    Typical Applications
    • Anti-corrosion
    • Corrosion treatment
    • Metalwork
    • Outdoor


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Hammerite

    Colour

    Red

    Container Type

    Tin

    Coverage per Container

    1.25

    Drying Time

    2hr Repaintable after 4hrs

    EAN

    5011867221014

    ECLASS Code

    22170102

    Finish

    Gloss

    For Use On

    Metal

    MFR Part No.

    5084869

    Product Type

    Paint Protector

    Series

    Direct to Rust

    Size

    250ml

    Supplier Colour

    Red

    UNSPSC Code

    31211507