£64.73
Ex VAT
£77.68
Inc VAT
Product Details
Product Specification
Product Documents
Dustproof, seals and transforms drab concrete floors. It is easy to apply and dries quickly to a tough, mid-gloss finish.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Type | Tin |
EAN | 5025417053079 |
ECLASS Code | 22170102 |
For Use On | Floors |
MFR Part No. | AFP5LGY |
Product Type | Paint |
Size | 5ltr |
Supplier Colour | Light Grey |
UNSPSC Code | 31211507 |