£69.99
Ex VAT
£83.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Flortred is a semi-gloss, solvent-based floor coating which is suitable for light to medium traffic areas. The grey floor paint is resitant to mild chemical spillage so you can be sure its long lasting.
Features and Benefits
• Resistant to mild chemical spillage
• Hard wearing for a long lasting finish
Attribute | Value |
---|---|
Brand | Johnstone's |
Colour | White |
Container Type | Tin |
Coverage per Container | 55m² |
Drying Time | 16-24 |
ECLASS Code | 22170102 |
Finish | Satin |
For Use On | Floors |
MFR Part No. | 301795 |
Product Type | Paint |
Series | Florted |
Size | 5ltr |
Supplier Colour | White |
UNSPSC Code | 31211507 |