£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Product Documents
An ultra long term corrosion protection for metal components requiring a permanent grey coating.
Features and Benefits
• Triple protection anti-corrosive, mechanically resilient and water resistant
• High performance coating or primer which contains pure zinc, aluminium, synthetic resins and additives
• Excellent repair for galvanised surfaces - adheres well to metal surfaces
• Can be used to repair the surface of galvanised components that have been damaged or removed due to welding or other mechanical operations
• Excellent long term corrosion protection
• Durable, hydrophobic film means moisture is repelled from the surface to form beads of water
• Non-toxic formulation - lead and chromate free
• Temperature range -30°C to +450°C
Standards
• Meets the requirements of ISO 3549
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 2.25m² |
EAN | 5024747695232 |
ECLASS Code | 22170102 |
For Use On | Metal |
MFR Part No. | 69523 |
Product Type | Protector |
Series | Galva Bright |
Size | 500ml |
Supplier Colour | Grey |
UNSPSC Code | 31211507 |