£18.79
Ex VAT
£22.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Hammerite range of garage door paints is specifically designed for use on metal doors, providing a decorative but tough, high-gloss finish. Although it is designed for metal surfaces it can work effectively on wooded doors too and is easy to apply to vertical surfaces thanks to its run and sag resistance. Highly resistant to flaking and discolouration it will leave you with long lasting glossy finish.
Features and Benefits
• Provides a durable but tough high-gloss finish
• Specially formulated for use on metals (also suitable for wooden doors)
• Highly resistant to flaking and discolouration
• Resistant to running and sagging
• Easy to clean with white-spirit
Typical Applications
• Metal doors
• Wooden doors
• Outdoor metalwork
• Outdoor woodwork
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Black |
Container Type | Tin |
Coverage per Container | 6m² |
Drying Time | 4hr Repaintable in 16hr |
EAN | 5011867019826 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Metal Wood |
MFR Part No. | 5092853 |
Product Type | Paint |
Size | 750ml |
Supplier Colour | Black |
UNSPSC Code | 31211507 |