Rust-oleum

Hard Hat® Bar-B-Q-Black Aerosol - 500ml

SKU:

RUS7757778M

MPN:

7778

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (18)

    Product Details

    Rustoleum Hard Hat® Bar-B-Q-Black Aerosol is a heat resistant coating based on a silicone modified alkyd resin. Its heat resistant formula is based on lead- and chromate free pigments.


    Features and Benefits
    • Resisting peak temperatures up to 750°C and continuous temperatures up to 650°C
    • Can be applied to bare, blasted or slightly rusted steel surfaces
    • Fast drying within just 1 hour
    • Creates a smooth satin finish
    • Easy to apply with even coverage via aerosol


    Typical Applications
    • Metalwork
    • Steel
    • BBQs
    • Boilers
    • Engines
    • Heat cannons
    • Pipes
    • Vents
    • Furnaces


    Notes
    • Touch dry in 1 hours
    • Dry to handle in 3 hours


    Warning
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    Black

    Container Type

    Aerosol

    Coverage per Container

    2

    Drying Time

    Cured 24hrs Handle 3hrs Recoat 1-48hrs Touch Dry 1 hr

    EAN

    8715743006203

    ECLASS Code

    22170102

    Finish

    Satin

    For Use On

    Metal

    MFR Part No.

    7778

    Product Type

    Paint

    Series

    Hard Hat®

    Size

    500ml

    Supplier Colour

    Bar-B-Q Black

    UNSPSC Code

    31211507