£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This water-based rust-converter primer stabilises rust, transforming it to a stable surface in just 15 minutes. It is ideal for stone chips and scratches and is simple to apply without the need to rinse it off. Within 3 hours, the surface can be painted over.
Features and Benefits
• Easy to apply without the need to rinse off
• Quickly transforms rust
• Can be painted over within 3 hours
Typical Applications
• BBQ
• Fire surround
• Garage doors
• Metal doors
• Metal garden furniture
• Metal gates
• Metal railings
• Radiators
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Clear |
Container Type | Tub |
Coverage per Container | 20-25 sq m per litrem² |
EAN | 5011867002446 |
ECLASS Code | 22170102 |
For Use On | Metal |
MFR Part No. | 5092819 |
Product Type | Remover |
Series | Kurust |
Size | 90ml |
Supplier Colour | clear |
UNSPSC Code | 31211507 |