£12.99
Ex VAT
£15.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
10 Variations Available
Product Details
Product Specification
This PlastiKote Multi-Purpose Enamel Paint is suitable for both interior and exterior use and is resistant to corrosion chemicals, petroleum, and UV light. Its heat-resistant properties allow it to withstand temperatures up to 121°C, making the range long-lasting durable, and incredibly versatile. Spray cans incorporate a valve system that allows the can to be used at any angle without clogging, making it ideal for use in hard-to-reach areas.
Features and Benefits
• Resistant against corrosion chemicals, petroleum, and UV light
• Heat resistant to 121°C
• Long-lasting durable and incredibly versatile
• Suitable for interior or exterior use on masonry, metal, plastic, and wood
• Valve system allows the can to be used at any angle
• Available in a range of colours
Typical Applications
• Metalwork
• Woodwork
• Indoor
• Outdoor
Attribute | Value |
---|---|
Brand | Plastikote |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 2.23m² |
Drying Time | Handling time 1hr Touch dry in 20-30min |
EAN | 5055018109103 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Masonry Metal Plastic Wood |
MFR Part No. | 60105 |
Product Type | Paint Protector |
Series | Multi-Purpose |
Size | 400ml |
Supplier Colour | Gloss Grey |
UNSPSC Code | 31211507 |