£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Neopaint NPT16 is a white contrast aid paint that is suitable for use with both Hydrocarbon and aqueous based consumable products. This paint has been formulated specifically for use in MPI.
Features and Benefits
• Using formulations high in Titanium Dioxide, this paint produces a solid and uniform white background
• Fast drying
• Using a CO2 propellant, gives an excellent propellant to active product ratio
Standards
Certified to meet Sulphur and Halogen levels required by military, nuclear and ASME standards
Attribute | Value |
---|---|
Brand | Johnson & Allen |
Colour | White |
Container Type | Aerosol |
ECLASS Code | 22170102 |
MFR Part No. | NEOPAINT NPT16 |
Product Type | Paint |
Series | NeoPaint |
Size | 400ml |
UNSPSC Code | 31211507 |