£9.79
Ex VAT
£11.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
5 Variations Available
Product Details
Product Specification
Product Documents
Acrylic-based top-coat paints and primers can be used for a professional finish on most substrates with exceptional ease of use, resulting in a high quality appearance.
Features and Benefits
• Acrylic formulation for greater flexibility
• Gives excellent adhesion
• Compatible with most materials.
• Can be applied over previously painted surfaces
• High opacity
• Lead Free
• Excellent UV stability
Typical Applications
• Metal
• Plastics
• Wood
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Tygris |
Colour | Black |
Container Type | Aerosol |
Coverage per Container | 1.5 - 2m² |
Drying Time | Cured 24hrs Touch/ Recoat 15 mins |
EAN | 5060253472035 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Concrete Masonry Metal Plastic Wood |
MFR Part No. | P302 |
Product Type | Paint |
RAL Colour | RAL9005 |
Size | 400ml |
Supplier Colour | Gloss Black |
UNSPSC Code | 31211507 |