£15.49
Ex VAT
£18.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For use on surfaces which have surface rust, old paint or otherwise 'imperfect' finish.
Features and Benefits:
•Only one applications is necessary which reduces time spent priming and painting the top-coat
•The paints have RAL colours for accurate colour matches and are free from lead, chromate and toluene
•Excellent coverage of up to 3m² from one 500ml can
Typical Applications:
•Ideal for external pipe-line identification, railings, security fences, and storage tanks
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Yellow |
Container Type | Aerosol |
Coverage per Container | 3m² |
Drying Time | Touch dry in less than 20mins |
ECLASS Code | 22170102 |
For Use On | Concrete Masonry Metal Plastic Wood |
MFR Part No. | 20673 |
Product Type | Paint |
RAL Colour | RAL1004 |
Series | Galva Colour |
Size | 500ml |
Supplier Colour | Gold Yellow |
UNSPSC Code | 31211507 |