SKU:
SOL7215010A
MPN:
SOL-721-5010A
£10.79
Ex VAT
£12.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
5 Variations Available
Product Details
Product Specification
Product Documents
High gloss rust covering enamel paint. Corrosion resistant, can be applied directly to rusty metal and repels moisture providing long term protection. Touch dry in 20 mins (subject to humidity and temperature), no need for primer or undercoat.
Features and Benefits
• Corrosion resistant properties protects surfaces against rust
• Can be applied directly onto rusted surfaces for easy treatment
• Fast drying in just 20 mins
• High gloss for a clean finish
Notes
• Coverage: 0.6m2 per 500ml can
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Colour | Black |
Container Type | Aerosol |
EAN | 5036140059672 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Metal |
Product Type | Paint Protector |
Size | 500ml |
Supplier Colour | Black |
UNSPSC Code | 31211507 |