noscriptTwist & Spray Aerosol Primers - 400ml | Cromwell Tools

Plastikote

Twist & Spray Aerosol Primers - 400ml

4 Variations

Twist & Spray Primers from Plastikote Increase top coat adhesion, seal porous, bare or corroded surfaces, maximise durability and improve the overall finish with a new premium primer formula for enhanced and consistent coverage.

New easy spray technology - Provides added control to make spray painting easier, faster and cleaner than ever before. The primer can be re coated at anytime for simple, faster project completion.

The twist and lock mechanism means there is no separate top to remove or replace after use. Cap and button design shields the finger from paint for a cleaner spray-painting process.

Features and Benefits
• Increase top coat adhesion, seal porous, bare or corroded surfaces
• Maximise durability and improve the overall finish
• Can be re-coated at anytime
• Twist and lock mechanism for easy closure
• Size: 400ml

Typical Applications
• Metals
• Indoor
• Outdoor