noscriptZG-90 Anti-Rust Paint with Zinc | Cromwell Tools

Action Can

ZG-90 Anti-Rust Paint with Zinc

7 Variations

The ZG-90 anti-rust paint spray range are zinc phosphate enhanced paints which prime and top-coat in one application. Provides a superior combination of good drying time, great coverage & solid opacity. Demonstrates superior corrosion protection (meets ISO 12944-2, cat. C3, tested to ASTM B117) and adhesion (tested to ISO 2409:0). The paints are RAL matched for accurate and consistent colour reproduction with a longlasting satin finish.

Features and Benefits
• One coat primes and provides top-coat
• Effective protection against corrosion
• Fully dry within three hours
• Showerproof in 15mins, ideal for exterior work
• Excellent adhesion and flexibility for long-term performance (ISO 2409:0)

Typical Applications
• Anti-Corrosion Treatment
• Metalwork
• Outdoors
• Indoors

Standards
• Tested to ASTM B117 and DIN EN ISO 12944-2

Notes
• Colour References
• Black: Non-flammable liquids
• White: General use
• Green: Water
• Red: Fire Fighting
• Blue: Air
• Yellow: Gas and Liquified Gas