£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
The pump is designed exclusively for pumping diesel and fuel oil of the Hazard Class A III in areas that do not carry a risk of explosion. For safety purposes, the temperature of the delivered fuel must be between -10°C and +35°C. The telescopic suction tube can easily be adjusted to different container sizes, making this a versatile tool. This pump is not suitable for petrol/gasoline.
Features and Benefits
• Motor features thermal protection switch
• Easily adjustable telescopic suction tube
• Illuminated power on/off switch
• Quick to set up and use
Typical Applications
• Electrically pumping diesel and fuel oil
• Not suitable for the dispensing of liquids other than what is indicated
Standards
• Product has anti-siphon protection that complies with the German Federal Water Act (WHG)
Attribute | Value |
---|---|
Brand | Pressol |
Compatible Fluid | Diesel Light oils |
EAN | 4103810428500 |
Flow Rate | 52L/min |
MFR Part No. | 23731 932 |
Power Source | Electric |
Product Type | Electric Pump |
Suitable for Containers | 205ltr 50ltr 60ltr |
UNSPSC Code | 40151524 |
Voltage | 230V |