£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Safely and securely transfer and dispense diesel from one storage tank to another with this high quality transfer pump. This diesel pump is a compact and self-priming pump designed to dispense up to 40 ltr/min maximum flow rate. The pump includes a 2m suction & delivery hose as well as crocodile clips for 12v or 24v batteries.
Features and Benefits
• Comes with a 2m suction and 10m delivery hose and all metal trigger dispensing gun for easy usage
• Self-priming pump for efficient vacuuming effect when pumping up to 40 ltr/min flow rate
• The pump includes crocodile clips to connect to 12v and 24v batteries dependent on pump purchase
Typical applications
• To be used when transporting and dispensing diesel fuel
Attribute | Value |
---|---|
Brand | SIP |
Compatible Fluid | Diesel Light oils |
EAN | 5012713068036 |
Flow Rate | 40L/min |
MFR Part No. | 6803 |
Power Source | Electric |
Product Type | Transfer Pump |
UNSPSC Code | 40151524 |
Voltage | 24V |