£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Safely and efficiently dispense and transfer diesel to vehicles and fleets using this 12V transfer pump with an integrated flow meter. The powerful DC motor with copper-wound armatures has a 40ltr/min flow rate for easy operation as well as a self-priming construction. The design includes a 10m pumping head and 2m suction head, ideal for refueling a huge range of vehicles.
Features and Benefits
• Compact design with easy wall-mountable bracket
• Strong DC motor with copper-wound armatures for optimum performance
• Accurate flow meter with 4 digit subtotal and 8 digital grand total display
• Built-in bypass valve for start / stop operation for easy usage
Typical Applications
• To dispense and transfer diesel fuel to vehicles and fleets
Attribute | Value |
---|---|
Brand | SIP |
Compatible Fluid | Diesel Light oils |
EAN | 5012713068050 |
Flow Rate | 40L/min |
MFR Part No. | 6805 |
Power Source | Electric |
Product Type | Transfer Pump |
UNSPSC Code | 40151524 |
Voltage | 12V |