£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Safely and efficiently transfer diesel and fuel oils with this electric transfer pump. The pump guarantees accurate fuel meter display with the integrated digital counter and makes dispensing and transferring diesel
easy and precise. The design includes a 15m pumping head and 2m suction head, ideal for refueling a huge range of vehicles and fleets.
Features and benefits
• Compact design with simple wall-mountable bracket
• Robust AC motor with copper-wound armatures for optimum performance
• Accurate flow meters with 4 digit subtotal and 8 digital grand total display
• Non-return valve to aid self-priming as well as a built-in bypass valve for start / stop operation for efficiency when pumping
• High-quality aluminium nozzle guarantees endurance and durability
• Large 60ltr/min flow rate for easy operation
Typical applications
• To transfer and dispense diesel fuel to vehicles and fleets
Attribute | Value |
---|---|
Brand | SIP |
Compatible Fluid | Diesel Light oils |
EAN | 5012713068074 |
Flow Rate | 60L/min |
MFR Part No. | 6807 |
Power Source | Electric |
Product Type | Transfer Pump |
UNSPSC Code | 40151524 |
Voltage | 230V |