£234.00
Ex VAT
£280.80
Inc VAT
9 Variations Available
Product Details
Product Specification
These air-operated pumps are the perfect solution for efficient and reliable fluid transfer in a wide range of industrial applications.
Features and Benefits
• High-pressure air-operated barrel pumps
• Ideal for low to medium-viscosity oils, mineral & synthetic motor oils, hydraulic oil, antifreeze, transmission fluid
• Maximum air inlet pressure of 100 PSI
• Fitting: 2″ BSP barrel adaptor
• Rigid riser tube to suit 210 litre barrel
Typical Applications
• Manufacturing
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Antifreeze Hydraulic Oil Low To Medium Viscosity Oils Mineral & Synthetic Motor Oils Transmission Fluid |
Flow Rate | 15L/min |
MFR Part No. | AOP5668 |
Power Source | Air |
Product Type | Air Operated Pump |
UNSPSC Code | 40151524 |