£297.00
Ex VAT
£356.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Transfer fluids from one location to another with IGE Electric pumps for Diesel and Light oils. With impressive flow rates and a durable construction, these electric pumps are a compact but powerful pump solution.
Features and Benefits
• 230v AC single phase
• Viscosity: up to 20 cSt to effortlessly manage a wide range of fluids
• Flange mount guaranteeing a secure and stable installation
• Fluid diversity from light oils, diesel to kerosene.
• Inlet/outlet: 1″ / 1″ BSPF
• Continuous duty cycle designed to work tirelessly
• Pressure up to 3 bar
• Steel rotor with vanes
• Integral bypass valve
• 100 micron integral filter
• IP54 weather protection
Typical Applications
• Industrial
• Commercial
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Diesel Light oils |
Flow Rate | 80L/min |
MFR Part No. | EPD80 |
Power Source | Electric |
Product Type | Electric Pump |
Suitable for Containers | various |
UNSPSC Code | 40151524 |
Voltage | 230V |