£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Best value 12v & 24v DC pumps for drum transfer & emptying, slurry transfer, sump emptying, groundwater removal, drain de-watering & cleaning, spill clean-up and oil collection.
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Antifreeze Contaminated water Light oils Sea Water Small Solids In Suspension Water |
Flow Rate | 15L/min |
MFR Part No. | EPHD1552 |
Power Source | Electric |
Product Type | Electric Pump |
Suitable for Containers | various |
UNSPSC Code | 40151524 |
Voltage | 12V |