£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
Product Documents
The 12 and 24 Volt pumps offer all cast iron construction, and offer flow rates and configurations suitable for both portable and stationary systems. With low amp draw, thermal overload protection and a full range of hose, nozzle and flow meter options, this series of DC pumps deliver durability and performance suitable for both private and commercal facilities.
Features and Benefits:
• 57 LPM
• ATEX, ANZEx and IN-METRO IEC motor approved
• 0.19 Motor kW
• 20 Motor Amps
• 12 VDC Voltage Type
• 1" Inlet, 3/4" Outlet, BSPP-F Ports
• 1,1 Bar Max Pressure
• Thermal Overload Protection
• 2" BSPT-M Tank Adapter
• By-pass Valves
• Built-in Strainer
• Self Priming
Attribute | Value |
---|---|
Brand | Tuthill |
Compatible Fluid | Bio-Diesel Diesel Light oils Petrol |
EAN | 0089404223475 |
Flow Rate | 30L/min |
MFR Part No. | FR1210GE |
Power Source | Electric |
Product Type | Transfer Pump |
Suitable for Containers | 1000ltr (IBC 205ltr 600ltr (IBC) 640ltr (IBC) Intermediate Bulk Container (IBC) |
UNSPSC Code | 40151524 |
Voltage | 12V |