£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
The high-capacity electric oil pump provides a powerful and efficient solution for transferring large volumes of oil, minimising labour time and enhancing productivity. It simplifies oil transfer tasks with its high-capacity motor and pump mechanism.
Features and Benefits
• Robust construction ensures durability and longevity
• Encapsulated motor prevents damage from temperature fluctuations
• Shock-resistant aluminium housing for reliable performance
• Capable of continuous operation for extended use
• Precision engineering provides high suction and pressure performance
Typical Applications
• Automotive workshops
• Industrial facilities
• Marine environments
Attribute | Value |
---|---|
Brand | Pressol |
Compatible Fluid | Oil |
EAN | 4048358233011 |
Flow Rate | 30L/min |
MFR Part No. | 23 301 |
Power Source | Electric |
Product Type | Electric Oil Pump |
UNSPSC Code | 40151524 |
Voltage | 230V |