£36.99
Ex VAT
£44.39
Inc VAT
2 Variations Available
Product Details
Product Specification
A new range of 12 & 24 volt compact and low cost submersible pumps especially designed to be dropped into tanks, drums. vessels, sumps, etc., to transfer: diesel ~ water / sump water ~ kerosene. Kit contains vehicle power adapter, delivery hose & nozzle.
Features and Benefits
• Simple and inexpensive way to upgrade from a manual water system
• Super quiet operation
• Ideal for pumping freshwater and saltwater
• Fits unsupported into pipework
• Suitable for use with pressure switch and microswitch systems
• Narrow slimline design for small apertures
• EMC compliant
• CE marked
• Low power consumption
• Watertight electrics
• Sonic welded construction
• Cable length M/Ft: 2 / 6.5
Typical applications
• Ponds
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Kerosene Light oils Pesticides Sump Water Water-Based Fluids |
Flow Rate | 13L/min |
MFR Part No. | SUGP1352 |
Power Source | Electric |
Product Type | Submersible Pump |
Suitable for Containers | various |
UNSPSC Code | 40151524 |
Voltage | 12V |