£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This high-quality room-temperature vulcanising silicone one-part coating is designed to provide long-term coating against moisture and atmospheric contaminants, especially where a solvent-free RTV product is required.
Features and Benefits
• Cures at room temperature within 24 hours
• Stable and flexible from -50°C to +200°C
• Excellent dielectric insulating properties
• Good adhesion to glass, ceramics, metals, silicone rubber, and many plastics
• Ideal for coating terminations in electronics enclosures, connectors, PCBs, and thick film hybrids
Typical Applications
• Coating
• Electrical
• Electronics
• Sealant
Notes
• Coating Type: Protective
• Sealant Type: Silicone RTV
• Elongation: 350 %
• Operating Temperature Min: -65 °C
• Cure Time: 24 h
• Operating Temperature Max: 200 °C
• Tear Strength: 3600 N-m
• Dielectric Strength: 20 kV/mm
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | Clear |
Container Type | Tube |
Drying Time | 24 hours |
For Use On | Metal |
MFR Part No. | 314090 |
Product Type | Protector |
Series | 3140 |
Size | 90ml |
Supplier Colour | Transparent |
UNSPSC Code | 31211500 |