£8.99
Ex VAT
£10.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The red oxide primer from Ambersil is a fast-drying acrylic paint formulated from modified alkyd resin and anti-corrosion pigments. It protects against corrosion and provides excellent adhesion and a smoothing base coat on which to paint.
Features and Benefits
• Guarantees enhanced topcoat adhesion to prevent peeling over time
• Inhibits rust formation
• Suitable for welding through for convenience
• Suitable for paint after one hour of drying time with a one-component paint
• Fills hairline cracks and imperfections for a cleaner final painted finish
• Free from lead and chromate with no chlorinated or aromatic solvents for safe handling
Typical Applications
• Automotive
• Boat fittings
• Agricultural equipment
• Steel construction
• Spot welding
• Metal window frames
Standards
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Red |
Container Type | Aerosol |
Coverage per Container | 1.25-1.75m² |
Drying Time | Cured: 16hrs Dust Dry: 10-20mins Touch Dry: 30mins |
EAN | 5017419000229 |
MFR Part No. | 1031429 |
Product Type | Red Oxide Anti-Rust Primer |
Size | 400ml |
Supplier Colour | Dark Red |
UNSPSC Code | 31211500 |