£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Product Documents
Protects metals, scaffolding, steel windows, doors, water tanks etc. from rusting. Effective primer coat. Compatible with cellulose paints and withstands hot dip galvanising. CFC free. Sold loose.
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 2m² |
EAN | 5024747900466 |
For Use On | Metal |
MFR Part No. | 69515 |
Product Type | Primer Protector |
Size | 400ml |
UNSPSC Code | 31211500 |