noscriptRust-oleum Epoxy Shield®, Sealer, Clear, Tin, 5ltr 5220.5 | Cromwell Tools

Rust-oleum

Epoxy Shield®, Sealer, Clear, Tin, 5ltr

SKU:

RUS7073484E

MPN:

5220.5

£73.49

Ex VAT

£88.19

Inc VAT

IN STOCK (7)

    Product Details

    The 5220 Epoxy Shield Clear Sealer is a cost effective floor sealing solution, providing fast-drying protection for concrete floors against dust, moisture and road salts with easy application.


    Durable with excellent protection against degradation caused by UV light, its water-based formula penetrates deeply into the concrete to provide lasting protection and easy cleaning of floor surfaces.


    Features and Benefits
    • Cost-effective and quick drying
    • Protects flooring from dust, moisture and road salts
    • High-gloss clear finish has excellent non-yellowing properties
    • Water-based formula penetrates deep into the concrete for lasting durability
    • Ideal primer for EpoxyShield® ULTRA coatings


    Typical Applications
    • Concrete flooring


    Notes
    • Apply to clean and dry surfaces
    • Do NOT use on smooth or dense flooring
    • Not for use on concrete containing a curing compound
    • Use EpoxyShield Cleaner/Degreaser 2901 to prepare flooring for application
    • New concrete must be cured for 30 days before application
    • Repair broken or unsound concrete before application
    • Application temperture must be between 10 and 35°C
    • Ventilate application area well


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    Clear

    Container Type

    Tin

    Coverage per Container

    50

    Drying Time

    Touch dry 1hr (20°C) Walkable in 8-12hrs (20°C)

    EAN

    8715743015885

    Finish

    Gloss

    For Use On

    Concrete Floors

    MFR Part No.

    5220.5

    Product Type

    Sealer

    Series

    Epoxy Shield®

    Size

    5ltr

    Supplier Colour

    Clear

    UNSPSC Code

    31211500