£17.49
Ex VAT
£20.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Formulated with a fast drying short oil soya alkyd the Hard Hat® High Performance Metallic Topcoat range from Rustoleum provides strong surface protection for bare, galvanised and pre-painted metals.
With a high temperature threshold (100 °C) the metallic glossy finish is resistant to chipping, cracking and peeling, retaining its colour for longer. Its high quality pigmentation effortlessly restores the pristine metallic appearance of surfaces.
Its fast drying formula (10-15 mins) allows for a faster recoat time.
Features and Benefits
• Creates a smooth metallic finish with excellent colour retention
• Provides strong and durable surface protection
• Short oil soya alkyd formulation for higher quality pigmentation
• Resistant to damage and peeling with a temperature threshold of 100 °C
• Fast drying (10-15 mins) allows for quicker and easier recoating
• Available in a range of colours
Typical applications
• Metalwork
• Prepainted metal
Warning
• Highly Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey Silver |
Container Type | Aerosol |
Coverage per Container | 2.5m² |
Drying Time | Recoat dry 1-48hrs Touch dry 15mins |
EAN | 8715743006272 |
Finish | Metallic |
For Use On | Metal |
MFR Part No. | 2111 |
Product Type | High Performance Topcoat |
Series | Hard Hat® |
Size | 500ml |
Supplier Colour | Sparkling Aluminium |
UNSPSC Code | 31211500 |