noscriptHammerite No.1 RUSTBEATER, Primer, Brown, Tin, 2.5ltr 5092813 | Cromwell Tools

Hammerite

No.1 RUSTBEATER, Primer, Brown, Tin, 2.5ltr

SKU:

HAM7212715R

MPN:

5092813

£44.99

Ex VAT

£53.99

Inc VAT

OUT OF STOCK

    Product Details

    The Hammerite No.1 Rust Beater Primer is a fast-drying solution all-in-one primer and undercoat designed to tackle rust and corrosion on metal. It provides a high build finish to even out pitted areas where rust has taken hold and helps prevent new rust and corrosion from occurring as well as stopping killing existing rust.


    Features and Benefits
    • All-in-one undercoat and primer
    • Kills existing rust and prevents new corrosion from occurring
    • High-build finish smooths out pitted rusted areas
    • Compatible with most top-coats


    Typical Applications
    • Metalwork
    • Outdoor
    • Anti-rust treatment
    • Priming and undercoating


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Hammerite

    Colour

    Brown

    Container Type

    Tin

    Coverage per Container

    30

    Drying Time

    2hr Repaintable in 6hrs

    EAN

    5011867001449

    For Use On

    Metal

    MFR Part No.

    5092813

    Product Type

    Primer

    Series

    No.1 RUSTBEATER

    Size

    2.5ltr

    Supplier Colour

    Dark Brown

    UNSPSC Code

    31211500