£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Hammerite No.1 Rust Beater Primer is a fast-drying solution all-in-one primer and undercoat designed to tackle rust and corrosion on metal. It provides a high build finish to even out pitted areas where rust has taken hold and helps prevent new rust and corrosion from occurring as well as stopping killing existing rust.
Features and Benefits
• All-in-one undercoat and primer
• Kills existing rust and prevents new corrosion from occurring
• High-build finish smooths out pitted rusted areas
• Compatible with most top-coats
Typical Applications
• Metalwork
• Outdoor
• Anti-rust treatment
• Priming and undercoating
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Brown |
Container Type | Tin |
Coverage per Container | 4m² |
Drying Time | 2hr Repaintable in 6hrs |
EAN | 5011867001418 |
For Use On | Metal |
MFR Part No. | 5092810 |
Product Type | Primer |
Series | No.1 RUSTBEATER |
Size | 250ml |
Supplier Colour | Dark Brown |
UNSPSC Code | 31211500 |