£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
An acrylic-based top-coat paint and primer that is used for a professional finish on most substrates with exceptional ease of use, resulting in a high quality appearance. It gives excellent adhesion and UV stability. Lead free and compatible with most materials.
Attribute | Value |
---|---|
Brand | Tygris |
Colour | White |
Container Type | Aerosol |
EAN | 5060253472059 |
MFR Part No. | P304 |
Product Type | Primer |
Size | 400ml |
Supplier Colour | White |
UNSPSC Code | 31211500 |