£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
An acrylic-based top-coat paint and primer that is used for a professional finish on most substrates with exceptional ease of use, resulting in a high quality appearance. It gives excellent adhesion and UV stability. Lead free and compatible with most materials.
Attribute | Value |
---|---|
Brand | Tygris |
Colour | Grey |
Container Type | Aerosol |
EAN | 5060253472042 |
MFR Part No. | P303 |
Product Type | Primer |
Series | Varispray P303 |
Size | 400ml |
Supplier Colour | Grey |
UNSPSC Code | 31211500 |