£26.79
Ex VAT
£32.15
Inc VAT
3 Variations Available
Product Details
Product Specification
ANTIFOAM 46 W offers an effective solution against foam and air entrapment. Delivering immediate and long-lasting defoaming and deaerating effects in mineral oil-based, synthetic emulsions, and solutions. Applied in concentrations from 0.001 to 0.01%, it seamlessly integrates into cutting fluids, cleaning solutions, and finishing compounds. This hydrophilic agent contains no hydrophobic methyl siloxanes, ensuring compatibility with aqueous solutions without adverse effects on subsequent processes. With very effective defoaming action, spontaneous and lasting effects, and broad compatibility, ANTIFOAM 46 W is an essential additive for metalworking fluids, guaranteeing efficient performance across various applications.
Features and Benefits
• Very effective defoamer with a spontaneous and lasting effect
• Compatible with all aqueous solutions and emulsions
• Does not negatively affect cleaning, painting, or electroplating processes
Attribute | Value |
---|---|
Base Material | Synthetic |
Brand | Fuchs |
ECLASS Code | 21132103 |
For Use On | Metal |
MFR Part No. | 600511234 |
Size | 5L |
UNSPSC Code | 15121514 |